Skip Content
DIAMOND STAT 3X75 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND STAT 3X75 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX826R0375BL
  • Mfr. Model # 826R0375BL
  • UNSPSC # 46182104
  • CATALOGUE PAGE # 2669
  • Shipping Weight 350.0 lbs

Technical Specs

  • Item Static Dissipative Mat
  • Colour Black
  • Length 75 ft.
  • Includes Grounding Cord
  • Width 3 ft.
  • Thickness 9/16"
  • Edges Safety Beveled
  • Mat Surface Pattern Diamond Plate
  • Mat Backing Material Vinyl
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list