Skip Content
DIAMOND SOF-TRED 3X60 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND SOF-TRED 3X60 GRAY

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX419R0036GY
  • Mfr. Model # 419R0036GY
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 155.0 lbs

Technical Specs

  • Colour Gray
  • Item Antifatigue Runner
  • Length 60 ft.
  • Width 3 ft.
  • Thickness 1/2"
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
  • Weight 155.0 lb.
  • Edges Beveled
  • Mat Surface Pattern Diamond Plate
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Backing Material Closed Cell Vinyl Foam
  • Mat Surface Material Vinyl
  • Antifatigue Mat Item Antifatigue Runner
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list