DIAMOND SOF-TRED 2X60 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIAMOND SOF-TRED 2X60 GRAY

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX419R0024GY
  • Mfr. Model # 419R0024GY
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 94.0 lbs

Technical Specs

  • Colour Gray
  • Item Antifatigue Runner
  • Length 60 ft.
  • Width 2 ft.
  • Thickness 1/2"
  • Weight 94.0 lb.
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
  • Mat Shape Rectangle
  • Edges Beveled
  • Antimicrobial No
  • Mat Surface Pattern Diamond Plate
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Backing Material Closed Cell Vinyl Foam
  • Mat Surface Material Vinyl
  • Antifatigue Mat Item Antifatigue Runner
  • Antifatigue Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list