Skip Content
DIAMOND SOF-TRED 2X3 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND SOF-TRED 2X3 GRAY

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX419S0023GY
  • Mfr. Model # 419S0023GY
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Gray
  • Length 3 ft.
  • Thickness 1/2"
  • Width 2 ft.
  • Weight 5.0 lb.
  • Item Antifatigue Mat
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
  • Edges Beveled
  • Mat Surface Pattern Diamond Plate
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Mat Shape Rectangle
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam
  • Antifatigue Mat Item Antifatigue Mat
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list