Skip Content
DIAMOND SAW BLADE,SGMNTD,16 IN,STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DIAMOND SAW BLADE,SGMNTD,16 IN,STEE

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F683
  • Mfr. Model # 18F683
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Item Diamond Saw Blade
  • For Use With Power Cutters
  • Diamond Knockout No
  • Grade FR
  • Max. RPM 4725
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Blade Dia. 16"
  • Cutting Depth 6
  • Plate Thickness 0.087"
  • Arbor Hole 1", 20mm
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list