DIAMOND SAW BLADE RPM 5100 D 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAMOND SAW BLADE RPM 5100 D 4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FY89
  • Mfr. Model # 29FY89
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.422 lbs

Technical Specs

  • Item Saw Blade
  • Diamond Knockout No
  • Grade Best
  • Cutting Depth 4"
  • Rim Type Segmented
  • Max. RPM 5,100
  • Cutting Type Wet/Dry
  • Blade Dia. 12"
  • Arbor Hole 1"
  • Plate Thickness 0.087"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list