Skip Content
DIAMOND SAW BLADE RPM 4365 D 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND SAW BLADE RPM 4365 D 5IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FY93
  • Mfr. Model # 29FY93
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.161 lbs

Technical Specs

  • For Use With Hand-Held Cut-Off Machine
  • Item Saw Blade
  • Diamond Knockout No
  • Grade Best
  • Max. RPM 4,365
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Blade Dia. 14"
  • Cutting Depth 5"
  • Arbor Hole 1"
  • Plate Thickness 0.087"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list