DIAMOND SAW BLADE RPM 3820 D 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIAMOND SAW BLADE RPM 3820 D 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FY97
  • Mfr. Model # 29FY97
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.09 lbs

Technical Specs

  • Item Saw Blade
  • Diamond Knockout No
  • Grade Best
  • Max. RPM 3,820
  • Rim Type Segmented
  • Cutting Type Wet/Dry
  • Blade Dia. 16"
  • Cutting Depth 6"
  • Arbor Hole 1"
  • Plate Thickness 0.095"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list