Skip Content
DIAMOND SAW BLADE RPM 12000 D 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND SAW BLADE RPM 12000 D 1IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FY45
  • Mfr. Model # 29FY45
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Saw Blade
  • Diamond Knockout No
  • Max. RPM 12,000
  • Cutting Type Dry
  • Rim Type Segmented
  • Grade Better
  • Cutting Depth 1"
  • Blade Dia. 4"
  • Arbor Hole 7/8", 13/16", 5/8"
  • Plate Thickness 0.055"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list