DIAMOND PLATE 4 FT.BLK/YLW 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAMOND PLATE 4 FT.BLK/YLW 1/8

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGDIA970400
  • Mfr. Model # DIA970400
  • UNSPSC # 32121805
  • CATALOGUE PAGE # 2667
  • Shipping Weight 14.88 lbs

Product Details

(PVC) Vinyl industrial runner mat with excellent slip and chemical resistance, checker plate face style.

Technical Specs

  • Item Cushion Tile
  • Width 4 ft.
  • Thickness 1/8"
  • Colour Black/Yellow
  • Length 75 ft.
  • Weight 0.75 lb./sq. ft.
  • Standards ASTM D-792, ASTM D-2240, FMVSS302, ASTM D412, ASTM D624
  • Mat Shape Rectangle
  • Mat Surface Material Vinyl
  • Mat Surface Pattern Checker
  • Antifatigue Mat Item Antifatigue Runner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list