DIAMOND MINI-SHARP SHARPENER FN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAMOND MINI-SHARP SHARPENER FN

DMT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DDMF70F
  • Mfr. Model # F70F
  • UNSPSC # 27111908
  • CATALOGUE PAGE # 166
  • Shipping Weight 1.0 lbs

Product Details

Diamond Mini-Sharp(R) sharpener. Dimensions: 70 L x 25 W x 4 H inches. Fine grit.

Technical Specs

  • Includes Lid and Ring
  • Item Mini Sharpening Stone
  • Grit 25 Micron
  • Width (In.) 7/8
  • Features Open Length 89 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list