Skip Content
DIAMOND,HX,GOLD,DISC,5INXNH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIAMOND,HX,GOLD,DISC,5INXNH

TRIZACT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM60440229338
  • Mfr. Model # 60440229338
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • For Use With 3M(TM) Red Buffer Pad 5100
  • Item Trizact Diamond HX Disc
  • Colour Gold
  • Size 5"
  • Center Hole No
  • Speed Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list