Skip Content
DIAMOND HOLE SAW BITS 1IN 3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND HOLE SAW BITS 1IN 3D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMD100TB
  • Mfr. Model # 100TB
  • UNSPSC # 27112221
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application Ceramic Tile, Granite, Marble
  • Item Turbo Hole Saws
  • Pilot Drill Size 1/4"
  • Max. Cutting Depth 3"
  • Saw Dia. 1"
  • Shank Size 1/2" Hex
  • Arbor Hole 10 mm
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list