DIAMOND HAND PAD 1800GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAMOND HAND PAD 1800GR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN06364
  • Mfr. Model # 06364
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 572
  • Shipping Weight 0.03 lbs

Product Details

Flexible diamond hand pad. Lightweight conformable backing adapts to a variety of surface shapes. Can be used wet or dry. Aggressive, consistent cut rate for a uniform finish. Color coding eases identification. Color Blue, Grit 1,800.

Technical Specs

  • Grit 1500
  • Colour Blue
  • Item Sanding Hand Pad
  • Length 3-1/2"
  • Width 2-1/8"
  • Function Shaping, Rapid Stock Removal, Surface Conditioning, Touch-up, Repair and Polishing
  • Grade Ultra Fine
  • Abrasive Material Diamond
  • Abrasive Type Coated
  • Series HP1500

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list