DIAMOND GRIT MINI HS 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAMOND GRIT MINI HS 5/8

MORSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM129206
  • Mfr. Model # 129206
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.07 lbs

Product Details

Made with industrial diamond grit which provides low wear and long life. Eliminates damaged materials. Slug ejection slots provide quick removal of drilled cores. Thin kerf results in faster cutting and more holes in less time. Applications include porcelain, marble, laminate, ceramic tile, granite, slate, soft wood, glass, cement board, cast iron and fiberglass. Saw Dia. 5/8 In. (16 mm)

Technical Specs

  • Saw Dia. 5/8"
  • Application porcelain, marble, laminate, flooring, travertine, ceramic tile, granite, slate, soft wood, glass, cement board siding, cast iron, Fibreglass
  • Item Diamond Grit Hole Saws
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list