DIAMOND FLEX-LOK FML RAMP 6 PAK YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAMOND FLEX-LOK FML RAMP 6 PAK YLW

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX620-38N615
  • Mfr. Model # 620-38N615
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2667
  • Shipping Weight 5.0 lbs

Technical Specs

  • Width 6"
  • Colour Yellow
  • Length 12"
  • Weight 5.0 lb.
  • Thickness 7/8"
  • Standards ASTM C-1028, ASTM D-2240, ASTM E-648
  • Edges Interlock/Beveled
  • Mat Surface Pattern Raised Diamond
  • Item Interlocking Drainage Mat
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Mat Backing Material Vinyl
  • Mat Surface Material Vinyl
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list