Skip Content
DIAMOND FLEX-LOK CORNER 4 PAK YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND FLEX-LOK CORNER 4 PAK YLW

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX620-38N618
  • Mfr. Model # 620-38N618
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2667
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Thickness 7/8"
  • Width 6"
  • Weight 2.0 lb.
  • Length 6"
  • Standards ASTM C-1028, ASTM D-2240, ASTM E-648
  • Edges Interlock/Beveled
  • Mat Surface Pattern Raised Diamond
  • Item Interlocking Drainage Mat
  • Oil Resistant Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list