Skip Content
DIAMOND FLEX-LOK 30X96 BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND FLEX-LOK 30X96 BLACK/YELLOW

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX620S3096BY
  • Mfr. Model # 620S3096BY
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2667
  • Shipping Weight 56.0 lbs

Technical Specs

  • Item Interlocking Drainage Runner
  • Length 8 ft.
  • Width 2 ft. 6"
  • Colour Black with Yellow Border
  • Thickness 1"
  • Standards ASTM C-1028, ASTM D-2240, ASTM E-648
  • Edges (4) Beveled
  • Antimicrobial No
  • Mat Surface Pattern Drainage Holes
  • Mat Shape Rectangle
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Oil Resistant Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Drainage Holes Per Sq. Ft. 18.0
  • Shape of Drainage Holes Circle
  • Welding Safe No
  • Anti-Slip Surface Yes
  • Mat Surface Material Vinyl
  • Mat Ramp Material Vinyl
  • Mat Backing Material Vinyl
  • Size of Drainage Holes 0.875" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list