Skip Content
DIAMOND FLEX-LOK 30X60BLK/YLW SOLID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND FLEX-LOK 30X60BLK/YLW SOLID

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX621S3060BY
  • Mfr. Model # 621S3060BY
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2667
  • Shipping Weight 37.0 lbs

Technical Specs

  • Thickness 1"
  • Length 5 ft.
  • Colour Black with Yellow Border
  • Weight 37.0 lbs.
  • Width 2 ft. 6"
  • Item Antifatigue Mat
  • Standards ASTM C-1028, ASTm D-2240, ASTM E-648
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Mat Surface Pattern Diamond Plate
  • Antimicrobial No
  • Edges Beveled
  • Mat Shape Rectangle
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Antifatigue Mat Item Antifatigue Mat
  • Antifatigue Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List