Skip Content
DIAMOND FLEX-LOK 30X48 BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND FLEX-LOK 30X48 BLACK/YELLOW

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX620S3048BY
  • Mfr. Model # 620S3048BY
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2667
  • Shipping Weight 29.0 lbs

Technical Specs

  • Width 30"
  • Colour Black/Yellow
  • Length 48"
  • Edges Beveled
  • Mat Surface Pattern Diamond Plate Perforated
  • Standards ASTM C-1028, ASTM D-2240, ASTM E-648
  • Thickness 7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List