Skip Content
DIAMOND FLEX-LOK 30X36 MALE BL/YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND FLEX-LOK 30X36 MALE BL/YLW

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX620EMR30BY
  • Mfr. Model # 620EMR30BY
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2667
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item Interlocking Drainage Mat
  • Colour Black with Yellow Border
  • Length 2 ft. 6"
  • Width 3 ft.
  • Thickness 1"
  • Standards ASTM C-1028, ASTM D-2240, ASTM E-648
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Mat Surface Pattern Diamond Plate
  • Edges Ramp
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 18
  • Anti-Slip Surface Yes
  • Mat Backing Material Vinyl
  • Mat Surface Material Vinyl
  • Welding Safe No
  • Mat Ramp Material Vinyl
  • Size of Drainage Holes 0.875" dia.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List