Skip Content
DIAMOND FLEX-LOK 30X36 BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND FLEX-LOK 30X36 BLACK/YELLOW

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX620S3036BY
  • Mfr. Model # 620S3036BY
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2667
  • Shipping Weight 22.0 lbs

Technical Specs

  • Length 36"
  • Colour Black/Yellow
  • Width 30"
  • Thickness 7/8"
  • Standards ASTM C-1028, ASTM D-2240, ASTM E-648
  • Edges Beveled
  • Mat Surface Pattern Diamond Plate Perforated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list