DIAMOND FASTENER,BLUNT,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIAMOND FASTENER,BLUNT,PK 100

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJV5
  • Mfr. Model # 3HJV5
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application -
  • Colour -
  • Finish Galvanized Steel
  • Features -
  • Item Blunt Diamond Fastener
  • Includes -
  • Type Diamond Fastener
  • Case Size -
  • Retraction Force -
  • Construction -
  • Ring Size 15/16"
  • Extended Length 15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list