Skip Content
DIAMOND DRY CORE BIT 1IN-1/2 4D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND DRY CORE BIT 1IN-1/2 4D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDDCB112PRM
  • Mfr. Model # DCB112PRM
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Drilling Length (In.) 9.5"
  • For Use With Angle Grinder, Handheld Coring Rig, Rotary Drill
  • Item Coring Bit
  • Size (In.) 1-1/2"
  • Thread Size 5/8"-11
  • Overall Length 10-1/2"
  • Application Brick, Masonry, Stone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list