Skip Content
DIAMOND BLADE 9IN SEGMENTED 3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND BLADE 9IN SEGMENTED 3D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDSG9SPP
  • Mfr. Model # SG9SPP
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 569
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Concrete, Brick, Block
  • Item SPP Series General Purpose Segmented Blade
  • Max. RPM 6790
  • Diamond Knockout Yes
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Blade Dia. 9"
  • Cutting Depth 3-1/4"
  • Plate Thickness 0.090"
  • Arbor Hole 7/8" - DM - 5/8"
  • Grade Good

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list