DIAMOND BLADE 8IN SEGMENTED 3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAMOND BLADE 8IN SEGMENTED 3D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDSG8SPP
  • Mfr. Model # SG8SPP
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 569
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Concrete, Brick, Block
  • Item SPP Series General Purpose Segmented Blade
  • Diamond Knockout Yes
  • Max. RPM 7640
  • Cutting Type Wet/Dry
  • Blade Dia. 8"
  • Rim Type Segmented
  • Cutting Depth 3"
  • Plate Thickness 0.090"
  • Arbor Hole 7/8" - DM - 5/8"
  • Grade Good

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list