Skip Content
DIAMOND BLADE 7IN TUCK POINT 3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND BLADE 7IN TUCK POINT 3D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDTK7SPP
  • Mfr. Model # TK7SPP
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Application Mortar, Masonry, Cured Concrete
  • For Use With Angle Grinder
  • Item Diamond Blade
  • Diamond Knockout No
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Max. RPM 8,730
  • Plate Thickness 0.250"
  • Cutting Depth 2-1/2"
  • Blade Dia. 7"
  • Arbor Hole 7/8" - 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list