Skip Content
DIAMOND BLADE 6IN TURBO 4D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND BLADE 6IN TURBO 4D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDTB6SPP
  • Mfr. Model # TB6SPP
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Concrete, Brick, Block
  • Item SPP Series General Purpose Turbo Blade
  • Max. RPM 10,185
  • Diamond Knockout No
  • Cutting Type Wet/Dry
  • Rim Type Turbo
  • Blade Dia. 6"
  • Cutting Depth 1-3/4"
  • Arbor Hole 7/8" - 5/8"
  • Plate Thickness 0.090"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list