Skip Content
DIAMOND BLADE 5IN TURBO 4D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND BLADE 5IN TURBO 4D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDTB5SPP
  • Mfr. Model # TB5SPP
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Concrete, Brick, Block
  • For Use With Hand Grinder, Circular Saw, Hand Held H/S, Chop Saw
  • Item SPP Series General Purpose Turbo Blade
  • Diamond Knockout No
  • Cutting Type Wet/Dry
  • Max. RPM 12,000
  • Rim Type Turbo
  • Blade Dia. 5"
  • Cutting Depth 1-1/2"
  • Arbor Hole 7/8" - 5/8"
  • Plate Thickness 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list