Skip Content
DIAMOND BLADE 5IN TUCK POINT 3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND BLADE 5IN TUCK POINT 3D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDTK5SPP
  • Mfr. Model # TK5SPP
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • For Use With Hand Grinder, Hand Saw
  • Item SPP Series Tuck Point Blade
  • Application Mortar, Masonry
  • Max. RPM 12,000
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Diamond Knockout No
  • Blade Dia. 5"
  • Plate Thickness 0.250"
  • Cutting Depth 1-1/2"
  • Arbor Hole 7/8" - 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list