DIAMOND BLADE 4IN CRACK CASHER 4D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAMOND BLADE 4IN CRACK CASHER 4D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDCKV4375
  • Mfr. Model # CKV4375
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item V-Shaped Crack Chaser
  • Application Cured Concrete
  • Max. RPM 15,000
  • Blade Dia. 4"
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Cutting Depth 1"
  • Plate Thickness 0.375"
  • Arbor Hole 7/8" - 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list