DIAMOND BLADE 14X.110 ABRASIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAMOND BLADE 14X.110 ABRASIVE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDUOAB14110
  • Mfr. Model # DUOAB14110
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 567
  • Shipping Weight 4.0 lbs

Product Details

Dry cutting blade for asphalt, green concrete and block. Longer life bond for abrasive materials. Wet and dry cutting with a hand held speed saw.

Technical Specs

  • Application Asphalt, Abrasive Materials
  • Max. RPM 5460
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Blade Dia. 14"
  • Plate Thickness 0.110"
  • Arbor Hole 1"/20 mm
  • Cutting Depth 5"
  • Item Diamond Saw Blades

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list