DIAMOND BLADE 14IN MULTI-APP 5D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAMOND BLADE 14IN MULTI-APP 5D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDSTS6141251
  • Mfr. Model # STS6141251
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 569
  • Shipping Weight 5.6 lbs

Technical Specs

  • Application Cured Concrete, Green Concrete, Asphalt, Block, Stone, Granite, Piling, Overlay, Brick, Block
  • Item STS-6 Multi-Application Blade
  • Max. RPM 5500
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Blade Dia. 14"
  • Cutting Depth 4-5/8"
  • Plate Thickness 0.125"
  • Arbor Hole 1" - 20 mm
  • Grade Professional

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list