Skip Content
DIAMOND BLADE 14IN DUCTILE IRON 4D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND BLADE 14IN DUCTILE IRON 4D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDLDE141251EP
  • Mfr. Model # LDE141251EP
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Application Ductile Iron
  • Item Diamond Blade
  • Diamond Knockout No
  • Max. RPM 5500
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Blade Dia. 14"
  • Plate Thickness 0.125"
  • Cutting Depth 4-5/8"
  • Arbor Hole 1" - 20 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list