Skip Content
DIAMOND BLADE 14IN ASPHALT 3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND BLADE 14IN ASPHALT 3D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDHA141251SPL
  • Mfr. Model # HA141251SPL
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Application Asphalt, Light Weight Block
  • For Use With H/S Hand Held, Low H/P Walk Behind, Chop Saw (Varies By Size)
  • Item SPL Series Asphalt/Block Blade
  • Diamond Knockout No
  • Rim Type Segmented
  • Max. RPM 5500
  • Cutting Type Wet/Dry
  • Blade Dia. 14"
  • Cutting Depth 4-5/8"
  • Plate Thickness 0.125"
  • Arbor Hole 1" - 20 mm
  • Grade Good

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list