Skip Content
DIAMOND BLADE 12IN MULTI-APP 4D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAMOND BLADE 12IN MULTI-APP 4D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDSTS5121251
  • Mfr. Model # STS5121251
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 569
  • Shipping Weight 3.95 lbs

Technical Specs

  • Max. RPM 6300
  • Item STS-5 Multi-Application Blade
  • Diamond Knockout No
  • Application Cured Concrete, Green Concrete, Asphalt, Block, Stone, Granite, Piling, Overlay, Brick, Block
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Blade Dia. 12"
  • Cutting Depth 3-5/8"
  • Arbor Hole 1" - 20 mm
  • Plate Thickness 0.125"
  • Grade Excellent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list