Skip Content
DIAMOND BLADE 12IN DEMOLITION 4D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND BLADE 12IN DEMOLITION 4D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDDEMO12
  • Mfr. Model # DEMO12
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • Application Rescue and Fire, Tar and Gravel, Caulking Removal, Joint Clean-out, Subflooring Tear Out, Frozen Materials, Sod, Dirt Trenching, Corrugated Roofing, Shingle Roofs, Pallets, Cinder Block, Rail Ties, Tree Roots, Decking, Dry Wall, Fire Doors, Emergency Situ
  • Item Diamond Blade
  • For Use With Hand Grinder, Circular Saw, H/S Hand Held, Chop Saw
  • Diamond Knockout No
  • Cutting Type Wet/Dry
  • Max. RPM 6300
  • Rim Type Segmented
  • Blade Dia. 12"
  • Cutting Depth 3-5/8"
  • Plate Thickness 0.250"
  • Arbor Hole 1" - 20 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list