Skip Content
DIAMOND BLADE 12IN ASPHALT 4D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND BLADE 12IN ASPHALT 4D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMDHA121251PRM
  • Mfr. Model # HA121251PRM
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Application Asphalt, Light Weight Block
  • Item PRM Series Asphalt/Block Blade
  • Max. RPM 6300
  • For Use With H/S Hand Held, Low H/P Walk Behind, Chop Saw (Varies By Size)
  • Diamond Knockout No
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Blade Dia. 12"
  • Cutting Depth 3-5/8"
  • Plate Thickness 0.125"
  • Arbor Hole 1" - 20 mm
  • Grade Excellent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list