Skip Content
DIAL TIRE GAUGE,10 TO 60 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL TIRE GAUGE,10 TO 60 PSI

SLIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M127
  • Mfr. Model # 33M127
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Dually RV Dial Tire Gauge
  • Features Chrome Dial Gauge with Black Rubber Housing, Bleeder Valve Prevents Time Consuming Multiple Measurements, Proper Air Pressure Improves Gas Performance and Reduces Tire Wear
  • Includes Dual Foot Chuck and 8" Hose
  • Length 1.63"
  • Used For All Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list