Skip Content
DIAL THICKNESS GAGE,0-0.050 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL THICKNESS GAGE,0-0.050 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNC5
  • Mfr. Model # 2YNC5
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 677
  • Shipping Weight 0.85 lbs

Product Details

Dial thickness gauge, contact type flat, flat contact diameter 0.4 inches, range 0 - 0.050 inches, resolution 0.0001 inches, dial reading continuous, throat depth 1.18 inches.

Technical Specs

  • Dial Reading Continuous
  • Range (In.) 0 - 0.0500
  • Contact Type Flat
  • Item Dial Thickness Gage
  • Throat Depth 1.18"
  • Flat Contact Dia. 0.400"
  • Resolution (In.) 0.00010
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list