Skip Content
DIAL TEST INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL TEST INDICATOR

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA3909A
  • Mfr. Model # 3909A
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 677
  • Shipping Weight 0.5 lbs

Product Details

Three dovetail positioning mounts work well with most existing test indicator accessories. Precision gear driven design with smooth jeweled movement. Contact point reverses automatically, always maintaining clockwise hand rotation. Satin chrome finish.

Technical Specs

  • Dial Reading 0 - 15 - 0
  • Graduations 0.0005"
  • Includes 0.156" Contact Point, 3/8" and 5/32" Dovetail Clamps and Case
  • Range 0.030"
  • Features Precision Gear-Driven Design with Smooth, Jeweled Movement, Frictionally Adjustable Contact Point Reverses Automatically, Always Maintaining Clockwise Hand Rotation, High Contrast, Easy-To-Read Dials with White Background for Inch and Yellow for Metric
  • Dial Size 1-9/16"
  • Item Dial Test Indicator
  • Series 3909
  • Standards ANSI/ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list