DIAL TEST INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAL TEST INDICATOR

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA3908A
  • Mfr. Model # 3908A
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 677
  • Shipping Weight 0.5 lbs

Product Details

Three dovetail positioning mounts work well with most existing test indicator accessories. Precision gear driven design with smooth jeweled movement. Contact point reverses automatically, always maintaining clockwise hand rotation. Satin chrome finish.

Technical Specs

  • Includes 0.156" Contact Point, 3/8" & 5/32" Dovetail Clamps & Case
  • Graduations 0.0001"
  • Range 0.008"
  • Dial Reading 0-4-0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list