DIAL TEST INDICATOR,HIGH RES,0-0.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAL TEST INDICATOR,HIGH RES,0-0.00

MAHR-FEDERAL INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RHF4
  • Mfr. Model # 5RHF4
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Features Shockproof, Anti Magnetic, Automatic Matching to Sense Direction, Dial Face is Sealed w/O-Ring
  • Item Dial Test Indicator
  • Dial Reading 0-4-0
  • Includes Spanner Wrench, 3/8" Mounting Stem, Storage Case
  • Series MarTest
  • Range 0.008"
  • Graduations 0.00005"
  • Standards DIN 2277
  • Range per Revolution 0.008"
  • Reading Balanced
  • Bearing Type Jeweled
  • Indicator Style Swivel Head
  • Dial Size 1-1/2"
  • Contact Point Style Carbide Ball
  • Contact Point Dia. 0.080"
  • Dial Color Green
  • Contact Point Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list