Skip Content
DIAL TEST INDICATOR CONTACT POINTS/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL TEST INDICATOR CONTACT POINTS/

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA650A1Z
  • Mfr. Model # 650A1Z
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Features Continuous Dial Up To 0.200
  • Graduations 0.001"
  • Includes 3 Contact Points, Case
  • Item Dial Indicator
  • Dial Reading 0 - 100
  • Range 0.200"
  • Range per Revolution 0.100"
  • Reading Continuous
  • Bearing Type Jeweled
  • Dial Size 1.450"
  • Contact Point Dia. 3/8"
  • Back Type Flat
  • Dial Color White
  • Bezel Lock Yes
  • Long Form Calibration Certificate No
  • AGD No. AGD 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list