DIAL TEST INDICATOR,2.5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIAL TEST INDICATOR,2.5 IN DIA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNE3
  • Mfr. Model # 2YNE3
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 678
  • Shipping Weight 1.0 lbs

Product Details

WSW2YNE3 - features jeweled bearings, adjustable bezel, carbide contact point, white face, 2-1/2" diameter dial.

Technical Specs

  • Dial Reading 0-10
  • Features Felled Jeweled Movement
  • Bearing Type Jeweled
  • Graduations 0.0001"
  • Includes Fitted Case, Dovetail Clamps
  • Item Dial Test Indicator
  • Range 0 - 0.500"
  • Reading Continuous
  • Dial Size 2-1/2"
  • Range per Revolution 0.0010"
  • Dial Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list