Skip Content
DIAL TEST INDICATOR,0-0.30 IN,HZ,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL TEST INDICATOR,0-0.30 IN,HZ,BL

BROWN & SHARPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RCL5
  • Mfr. Model # 5RCL5
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Constant Clockwise Rotation, Automatic Reversal
  • Graduations 0.001"
  • Includes Plastic Case, 0.250" Dia Extension, Dovetail, Point Wrench, Certificate of Accuracy and Traceability
  • Series BesTest
  • Range 0.030"
  • Item Dial Test Indicator
  • Dial Reading 0-15-0
  • Reading Balanced
  • Standards DIN 2270
  • Range per Revolution 0.030"
  • Bearing Type Jeweled
  • Indicator Style Horizontal
  • Contact Point Dia. 0.080"
  • Contact Point Style Carbide
  • Dial Size 1"
  • Contact Point Length 1/2"
  • Dial Color Black with Orange Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list