Skip Content
DIAL TEST INDICATOR,0-0.30 IN,HZ,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL TEST INDICATOR,0-0.30 IN,HZ,BL

BROWN & SHARPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RCK9
  • Mfr. Model # 5RCK9
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Constant Clockwise Rotation, Automatic Reversal
  • Graduations 0.0005"
  • Includes Plastic Case, 0.250" Dia Extension, Dovetail, Point Wrench, Certificate of Accuracy and Traceability
  • Item Dial Test Indicator
  • Dial Reading 0-15-0
  • Range 0.030"
  • Series BesTest
  • Standards DIN 2270
  • Range per Revolution 0.030"
  • Reading Balanced
  • Bearing Type Jeweled
  • Indicator Style Horizontal
  • Dial Size 1"
  • Contact Point Dia. 0.080"
  • Dial Color Black with Orange Hand
  • Contact Point Length 1/2"
  • Contact Point Style Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list