Skip Content
DIAL TEST INDICATOR, 0-0.200 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL TEST INDICATOR, 0-0.200 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RCD1
  • Mfr. Model # 5RCD1
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 679
  • Shipping Weight 0.4 lbs

Product Details

Dial test indicator, design back plunger, continous reading, graduations 0.001 in., range 0.200 in., range per revolution 0.100 in., dial reading 0-100, contact points standard disc, 1 in., lever adaptor, dial size (in.) 1.45, bezel black, colour white, base size (in.) 4-1/2, finish black oxide tool steel.

Technical Specs

  • Dial Reading 0 - 100
  • Bearing Type Plain
  • Graduations 0.0010"
  • Item Dial Test Indicator
  • Dial Size 1-1/2"
  • Range per Revolution 0.1000"
  • Dial Color White
  • Range 0.200"
  • Reading Continuous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list