Skip Content
DIAL TEST INDICATOR,0-0.012 IN,HZ,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL TEST INDICATOR,0-0.012 IN,HZ,W

INTERAPID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RCK8
  • Mfr. Model # 5RCK8
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features For Measurement at 12 Deg, Revolution Counter, Constant Measuring Rotation, Jeweled Movement w/Rubies
  • Graduations 0.0001"
  • Dial Reading 0-4-0
  • Includes Plastic Case, 2mm Dia Hardened Steel Insert, Key Wrench
  • Item Dial Test Indicator
  • Range 0.016"
  • Series 312 Horizontal Model
  • Range per Revolution 0.016"
  • Reading Balanced
  • Bearing Type Jeweled
  • Indicator Style Horizontal
  • Dial Size 1-1/2"
  • Dial Color White
  • Contact Point Dia. 0.080"
  • Contact Point Style Hard Steel or Tungsten Carbide
  • Contact Point Length 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list