Skip Content
DIAL TEST INDICATOR,0-0.008 IN,HZ,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAL TEST INDICATOR,0-0.008 IN,HZ,W

BROWN & SHARPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RCH1
  • Mfr. Model # 5RCH1
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features Bidirectional w/Automatic Reversal, Continuous Clockwise Pointer Rotation, Jewelled Movement w/7 Rubies
  • Graduations 0.0001"
  • Item Dial Test Indicator
  • Range 0.008"
  • Dial Reading 0-4-0
  • Includes Rectangular Bar, Swivel Clamp, Contact Point Wrench, Certificate of Accuracy and Traceability, Fitted Case
  • Series BesTest
  • Standards DIN 2270
  • Reading Balanced
  • Range per Revolution 0.008"
  • Bearing Type Jeweled
  • Indicator Style Horizontal
  • Dial Size 1"
  • Contact Point Style Carbide
  • Dial Color White
  • Contact Point Dia. 0.080"
  • Contact Point Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list